Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 3:03 PM.
| Attribute | Value |
|---|---|
| Contents | 358 g |
| Base | Mixture of Petroleum Distillates (n-heptane ~85%) |
| Additional | Isopropanol |
| Pressure | 8.4 bar |
| Output Ratio | 51.4g / 10 seconds |
| Spray Pattern | Angled spray stream |
| Colour | Colourless |
| Odour | Mild |
| Density at 20°C | 0.71 |
| Anti-static | Yes |
| AOX-free | Yes |
| Silicone-free | Yes |
| EAN | 4046777915228 |
| 360° Spray nozzle |
| Material compatibility: O-rings, polypropylene (PP), ethylene-propylene diene monomer (EPDM), acrylonitrile butadiene styrene (ABS), polystyrene, NBR O-rings, paint / 2K acrylic |
| Does not contain chlorhydric acids, C.F.C. or aromatics |
| Provides optimum cleaning with fast evaporation |
| Eliminates brake squeal and clutch slip caused by contamination |
| Gets into tough to reach areas |
| No loss of pressure or stream when spraying at different angles |